Women's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 8 1/2 Medium

  • Mfr # 520-8.5M

  • Zoro # G6124478


product price:  $60.39
/pr

Key Features

Footwear Width
Medium
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
520-8.5M
Zoro #
G6124478
UPC #
811689024634
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
Medium
Heel Height
3/4 in
Height
4 in
Width
M
Overall Height
4 in
Size (PRINT)
8 1/2

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Composite
Color
Black
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Max. Heat Rating
Not Rated
Insole System
Removable EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
Hawk
Style Number
520
Predominant Footwear Color
Black
Footwear Shank Type
Plastic
CSA Footwear Standard
Not Specified
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Conductive
No
Item
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Insulation Type
None
Oil Resisting Sole
Yes
Standards
ASTM F2413-11
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.94
Waterproof Type
None
Wide Toe Cap
No
Ninety Degree Heel
Yes
For Outdoor Traction
No
Non-Marking Sole
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Lug
Chain Saw Cut Resistant
No
Liner Material
Mesh
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.75
Upper Material Description
Polyurethane/Mesh
Chemical Resisting Sole
No
Shank Material
Plastic
Upper Boot Material
Man Made
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Insulated
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Upper Color
Black
Metatarsal Guard Style
None
Slip Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
Yes
Series
520
Closure
Lace Up
Maximum Heat Rating
Not Rated
Insole Material
EVA
Heel Definition
Defined Heel
Insole Technology
Removable
Style Family
Athletic Shoe
Construction
Cemented
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
Polyurethane
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 520

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products