Zoro Homepage

Women's Resistant Work Boots, 10, Leather, Black

  • Mfr # 670-10M

  • Zoro # G912930065


product price: $136.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black
Size
10
Style Number
670
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670-10M
Zoro #
G912930065
UPC #
811863012730
Country of Origin
China

Dimensions

Size
10
Width
M
Overall Height
6 in

Details

Item
Resistant Work Boots
Gender
Women's
Color
Black
Style Number
670
Waterproof
Yes
Liner Material
Mesh
Upper Material
Leather
Outsole Material
Rubber
Non Metallic Upper
Yes
Static Dissipative
No
Non-Marking Sole
Yes
Midsole Material
Polyurethane
Wide Toe Cap
No
Shank Material
Plastic
Insulated
No
Metatarsal Guard
Internal
Removable Insole
Yes
Toe Shape
Round
Conductive
No
Insole Material
Polyurethane
Completely Non Metallic
Yes
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.62
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Insole Technology
Anti-Fatigue, Comfort Core, Removable Insole
Ninety-Degree Heel
Yes
Midsole Technology
Anti-Fatigue, Cushioned, Dual Density, Kevlar Board, Rebounding
Slip-Resistance Value - Mark II - Wet
0.82
Manufacturer-Suggested Sole Slip Rating
Best
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1.08
Metatarsal Guard System
Poron(R) XRD(R)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Maximum Heat Rating
500 Degrees F
Metal Chip-Resisting Sole
No
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Liner Technology
Antimicrobial, Moisture Wicking
All-Leather Upper
Yes
Heel Definition
Defined Heel
Construction
Direct Attached

Description

Hiker Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number 670, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.