Women's Resistant Work Shoes, 11, Synthetic Leather, White

  • Mfr # 595-11M

  • Zoro # G512929995


product price: $77.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
White
Style Number
595
Waterproof
No
Removable Insole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595-11M
Zoro #
G512929995
UPC #
810122391609
Country of Origin
China

Dimensions

Size
11
Width
M
Overall Height
4 in

Details

Item
Resistant Work Shoes
Gender
Women's
Color
White
Style Number
595
Waterproof
No
Removable Insole
Yes
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Wide Toe Cap
No
Midsole Material
Polyurethane
Non-Marking Sole
Yes
Insole Material
Polyurethane
Static Dissipative
Yes
Outsole Material
Rubber
Insulated
No
Shank Material
Plastic
Metatarsal Guard
No
Liner Material
Mesh
Upper Material
Synthetic Leather
Toe Shape
Round
Conductive
No
Electrical Hazard Rated
No
For Outdoor Traction
Yes
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.92
Closure
Slip On
Ninety-Degree Heel
No
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Puncture-Resistant Sole
Yes
Construction
Cemented
Midsole Technology
Anti-Fatigue, Cushioned, Dual Density, Kevlar Board, Rebounding
Insole Technology
Anti-Fatigue, Comfort Core, Removable Insole
Maximum Heat Rating
350 Degrees F
Oil-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Wet
0.8
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Style Family
Loafer Shoe
Liner Technology
Antimicrobial, Moisture Wicking
Toe Cap Material
Carbon Fiber
Metal Chip-Resisting Sole
No

Description

Resistant Work Shoes, Style Family Loafer Shoe, Closure Slip On, Color White, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 11, Static Dissipative Yes, Style Number 595, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.