Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Resistant Work Shoes, 5, Synthetic Leather, White

  • Mfr # 595-5M

  • Zoro # G912929977


product price: $77.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
White
Style Number
595
Waterproof
No
Midsole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595-5M
Zoro #
G912929977
UPC #
810122391487
Country of Origin
China

Dimensions

Size
5
Width
M
Overall Height
4 in

Details

Item
Resistant Work Shoes
Gender
Women's
Color
White
Style Number
595
Waterproof
No
Midsole Material
Polyurethane
Insulated
No
Toe Shape
Round
Metatarsal Guard
No
Upper Material
Synthetic Leather
Static Dissipative
Yes
Non Metallic Upper
Yes
Shank Material
Plastic
Conductive
No
Removable Insole
Yes
Outsole Material
Rubber
Insole Material
Polyurethane
Non-Marking Sole
Yes
Liner Material
Mesh
Completely Non Metallic
Yes
Wide Toe Cap
No
For Outdoor Traction
Yes
Electrical Hazard Rated
No
Insole Technology
Anti-Fatigue, Comfort Core, Removable Insole
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes
Closure
Slip On
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Midsole Technology
Anti-Fatigue, Cushioned, Dual Density, Kevlar Board, Rebounding
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating
350 Degrees F
Liner Technology
Antimicrobial, Moisture Wicking
Construction
Cemented
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Dry
0.92
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100)
Toe Cap Material
Carbon Fiber
All-Leather Upper
Yes
Style Family
Loafer Shoe

Description

Resistant Work Shoes, Style Family Loafer Shoe, Closure Slip On, Color White, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 5, Static Dissipative Yes, Style Number 595, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.