Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Resistant Work Shoes, 6, Synthetic Leather, White

  • Mfr # 595-6M

  • Zoro # G912930034


product price: $77.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
White
Style Number
595
Waterproof
No
Completely Non Metallic
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595-6M
Zoro #
G912930034
UPC #
810122391500
Country of Origin
China

Dimensions

Size
6
Width
M
Overall Height
4 in

Details

Item
Resistant Work Shoes
Gender
Women's
Color
White
Style Number
595
Waterproof
No
Completely Non Metallic
Yes
Liner Material
Mesh
Wide Toe Cap
No
Upper Material
Synthetic Leather
Non Metallic Upper
Yes
Outsole Material
Rubber
Insole Material
Polyurethane
Conductive
No
Shank Material
Plastic
Insulated
No
Toe Shape
Round
Metatarsal Guard
No
Static Dissipative
Yes
Removable Insole
Yes
Non-Marking Sole
Yes
Midsole Material
Polyurethane
Electrical Hazard Rated
No
For Outdoor Traction
Yes
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating
350 Degrees F
Closure
Slip On
Insole Technology
Anti-Fatigue, Comfort Core, Removable Insole
All-Leather Upper
Yes
Chemical-Resisting Sole
No
Liner Technology
Antimicrobial, Moisture Wicking
Manufacturer-Suggested Sole Slip Rating
Best
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Oil-Resisting Sole
Yes
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Dry
0.92
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Heel Definition
Flat Heel
Puncture-Resistant Sole
Yes
Midsole Technology
Anti-Fatigue, Cushioned, Dual Density, Kevlar Board, Rebounding
Construction
Cemented

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color White, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 6, Static Dissipative Yes, Style Number 595, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.