Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Resistant Work Shoes, 7, Synthetic Leather, White

  • Mfr # 595-7M

  • Zoro # G812930066


product price: $77.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
White
Style Number
595
Waterproof
No
Insole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595-7M
Zoro #
G812930066
UPC #
810122391524
Country of Origin
China

Dimensions

Size
7
Overall Height
4 in
Width
M

Details

Item
Resistant Work Shoes
Gender
Women's
Color
White
Style Number
595
Waterproof
No
Insole Material
Polyurethane
Conductive
No
Completely Non Metallic
Yes
Metatarsal Guard
No
Midsole Material
Polyurethane
Upper Material
Synthetic Leather
Liner Material
Mesh
Insulated
No
Outsole Material
Rubber
Toe Shape
Round
Shank Material
Plastic
Non Metallic Upper
Yes
Wide Toe Cap
No
Removable Insole
Yes
Static Dissipative
Yes
Non-Marking Sole
Yes
For Outdoor Traction
Yes
Electrical Hazard Rated
No
Closure
Slip On
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Toe Cap Material
Carbon Fiber
Maximum Heat Rating
350 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
Slip-Resistance Value - Mark II - Dry
0.92
Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Construction
Cemented
Ninety-Degree Heel
No
All-Leather Upper
Yes
Liner Technology
Antimicrobial, Moisture Wicking
Midsole Technology
Anti-Fatigue, Cushioned, Dual Density, Kevlar Board, Rebounding
Metal Chip-Resisting Sole
No
Insole Technology
Anti-Fatigue, Comfort Core, Removable Insole
Style Family
Loafer Shoe
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100)
Slip-Resistance Value - Mark II - Wet
0.8

Description

Resistant Work Shoes, Style Family Loafer Shoe, Closure Slip On, Color White, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 7, Static Dissipative Yes, Style Number 595, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.