Women's Static Dissipative Shoe, Carbon Nano Toe M, Synthetic Leather, White

  • Mfr # 595-10M

  • Zoro # G112930032


product price: $76.89
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Nano
Gender
Women's
Color
White
Footwear Width
M
Style Number
595
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595-10M
Zoro #
G112930032
UPC #
810122391586
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Overall Height
4 in
Width
M

Details

Item
Static Dissipative Shoe
Toe Type
Carbon Nano
Gender
Women's
Color
White
Style Number
595
Waterproof
No
Wide Toe Cap
No
Upper Material
Synthetic Leather
Metatarsal Guard
No
Liner Material
Mesh
Outsole Material
Rubber
Non-Marking Sole
Yes
Insole Material
Polyurethane
Midsole Material
Polyurethane
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Shank Material
Plastic
Insulated
No
Static Dissipative
Yes
Removable Insole
Yes
Toe Shape
Round
Conductive
No
For Outdoor Traction
Yes
Electrical Hazard Rated
No
Ninety-Degree Heel
No
Insole Technology
Anti-Fatigue, Comfort Core, Removable Insole
Chemical-Resisting Sole
No
Liner Technology
Antimicrobial, Moisture Wicking
Oil-Resisting Sole
Yes
Closure
Slip On
Heel Definition
Flat Heel
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - Mark II - Wet
0.8
Style Family
Loafer Shoe
Construction
Cemented
Puncture-Resistant Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Anti-Fatigue, Cushioned, Dual Density, Kevlar Board, Rebounding
Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - Mark II - Dry
0.92
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100)
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No

Description

Resistant Work Shoes, Style Family Loafer Shoe, Closure Slip On, Color White, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 10, Static Dissipative Yes, Style Number 595, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.