Zoro Homepage

Women's Work Boot, 11 Leather, 6 in Height, Black

  • Mfr # 670-11M

  • Zoro # G813324574


product price: $137.99
/pr
Free Shipping & Returns

Key Features

Size
11
Color
Black
Height
6 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670-11M
Zoro #
G813324574
UPC #
811863013010
Country of Origin
China

Dimensions

Size
11
Height
6 in
Width
M
Overall Height
6 in

Details

Item
Work Boot
Color
Black
Waterproof
Yes
Upper Material
Leather
Gender
Women's
Insole Material
Polyurethane
Puncture-Resistant Sole
Yes
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Chemical-Resisting Sole
No
Static Dissipative
No
Closure
Lace Up
For Outdoor Traction
Yes
Metatarsal Guard System
Poron(R) XRD(R)
Liner Material
Mesh
Completely Non Metallic
Yes
Metal Chip-Resisting Sole
No
Midsole Technology
Anti-Fatigue, Cushioned, Dual Density, Kevlar Board, Rebounding
Conductive
No
Toe Shape
Round
Manufacturer-Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Maximum Heat Rating
500 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.62
Electrical Hazard Rated
Yes
Oil-Resisting Sole
Yes
All-Leather Upper
Yes
Midsole Material
Polyurethane
Metatarsal Guard
Internal
Toe Cap Material
Composite
Insole Technology
Anti-Fatigue, Comfort Core, Removable Insole
Outsole Material
Rubber
Slip-Resistance Value - Mark II - Dry
1.08
Non Metallic Upper
Yes
Removable Insole
Yes
Construction
Direct Attached
Style Number
670
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Liner Technology
Antimicrobial, Moisture Wicking
Non-Marking Sole
Yes
Ninety-Degree Heel
Yes
Shank Material
Plastic
Insulated
No
Slip-Resistance Value - Mark II - Wet
0.82

Description

Hiker Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number 670, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.