Zoro Homepage

PARTS CART

  • Mfr # KE77727

  • Zoro # G002486472


product price: $800.99
/ea
Free Shipping & Returns

Key Features

Overall Height
52 in
Overall Length
24 in
Overall Width
46 in
Material
Steel
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE77727
Zoro #
G002486472
UPC #
746340777270
Country of Origin
United States

Dimensions

Overall Height
52 in
Overall Length
24 in
Overall Width
46 in
Shelf Width
46 in
Shelf Length
24 in

Details

Material
Steel
Load Capacity
300 lb
Item
Parts Cart
Caster Type
Swivel
Number of Shelves
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.