Zoro Homepage

SIPHON GUN

  • Mfr # AC4150059

  • Zoro # G702116044


product price: $133.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
41500; 41800
Fits Brand
Allsource
Length
6 in
Height
5-5/16 in
Pressure Range
80 to 110 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC4150059
Zoro #
G702116044
UPC #
746340038791
Country of Origin
Unknown

Dimensions

Length
6 in
Height
5-5/16 in
Width
1-13/16 in

Details

Item
Siphon Gun
For Use With Mfr. Model Number
41500; 41800
Fits Brand
Allsource
Pressure Range
80 to 110 psi
Flow Rate
15 to 20 CFM
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.