Zoro Homepage

45881-11/20 G70 Chain .38 x 20 With Hooks Bulk

  • Mfr # 6275309

  • Zoro # G415761043


product price: $142.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6275309
Zoro #
G415761043
UPC #
92888224777
Country of Origin
China

Description

Heat treated carbon steel designed for over-the-road transport of heavy duty cargo and construction equipment. Provides higher working load than equivalent G43 size. Yellow chromate finish. Meets DOT requirements. Used in conjunction with lever and ratcheting style load binders. Features -Grade 70 -With clevis grab hooks -Bulk bag -6 600 lb working load -Warning - Do not use for overhead lifting. -Trade size - 3/8 in. -Size - 20 ft. -Item Weight - 23

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.