Zoro Homepage

45943-21 Load Binder Ratchet .38 x .5 In.

  • Mfr # 6159065

  • Zoro # G715879233


product price: $77.35
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6159065
Zoro #
G715879233
UPC #
092888200375
Country of Origin
China

Description

Turnbuckle style ratchet binders offer all steel construction drop forged steel components acme threaded screws rust proofed double-acting spring loaded pawls offering infinite adjustment. Made to bind difficult loads such as industrial machinery steel erection etc. Over-sized eyebolts and steel barrels provide extra strength to support loads. Drop forged high quality steel used for handles barrels eyebolts gears and hooks. Short reach hooks provide optimum take up. No. 48364 - maximum size of grade 43 chain 1/4 in. of grade 43 chain 1/4 in. Minimum breaking load 7 750 pounds. No. 48365 - maximum size of grade 80 chain 5/16 in. of grade 43 chain 3/8 in. Minimum breaking load 19 000 pounds. No. 48366 - maximum size of grade 80 chain 3/8 in. of grade 43 chain 1/2 in. Minimum breaking load 33 000 pounds. Features -8 in. Take Up -Handle Length - 14 in. -WLL - 9 200 Lb. -Dimension - 3/8 x 1/2 in. -Item Weight - 13.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.