Ancra Lifting Sling, 4 in W, 12 ft L, 2-Ply, 11,000 lb Vertical Hitch, Polyester, Gray

  • Mfr # 20-EE2-9804X12

  • Zoro # G014546157


product price:  $70.15
/ea

Key Features

Color
Gray
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-EE2-9804X12
Zoro #
G014546157
UPC #
712850020106
Country of Origin
China

Details

Color
Gray
Material
Polyester

Description

Flexible and resistant to abrasion, Ancra's line of durable polyester twisted eye to eye slings are built for strength and durability. Eye to eye web slings are available in 1 in, 2 in, 3 in and 4 in web widths in single- and double-ply models. Lightweight and economical 9.8 lb. Polyester webbing single-ply and double-ply styles industry compliant sewn in warning tags reinforced eyes tapered eyes on 2 in, 3 in and 4 in widths complies with WSTDA - WS-1-Type IV CL7 web slings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.