Zoro Homepage

Ancra Winch Bar, Combination, Chrome Plated

  • Mfr # 42313-12

  • Zoro # G816088251


product price: $57.99
/ea

Key Features

Overall Depth
3.25 in
Type
Combination
Length
40.5 in
Width
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42313-12
Zoro #
G816088251
UPC #
92888200382
Country of Origin
China

Dimensions

Overall Depth
3.25 in
Length
40.5 in
Width
8.75 in

Details

Type
Combination

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.