
4-1/2in x 7/8 Surface Conditioning and Preparation Discs / Wheels, Silicon Carbide, 10PK
Mfr # 11187
Zoro # G616024831
product price: $10.99
/pk 10, $1.10/eaSold in multiples of 20 for $219.80
Key Features
Grade
Super Fine
Overall Diameter
4-1/2 in
Color
Gray
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11187
Zoro #
G616024831
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Diameter
4-1/2 in
Details
Grade
Super Fine
Color
Gray
Abrasive Material
Silicon Carbide
Description
These versatile discs are designed to deliver exceptional surface conditioning and preparation, making them ideal for a variety of applications. Crafted with high-quality silicon carbide, they provide a consistent and uniform finish on metals, composites, and other materials. The 4-1/2 x 7/8 size ensures compatibility with most standard angle grinders, offering ease of use and efficiency. Whether you're removing rust, cleaning welds, or preparing surfaces for painting, these discs ensure optimal performance and durability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.