
4in x 5/8 Surface Conditioning and Preparation Discs and Wheels, Silicon Carbide, 10PK
Mfr # 11186
Zoro # G116024850
product price: $9.99
/pk 10, $1.00/eaSold in multiples of 20 for $199.80
Key Features
Abrasive Material
Silicon Carbide
Grade
Very Fine
Overall Diameter
4 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11186
Zoro #
G116024850
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Diameter
4 in
Details
Abrasive Material
Silicon Carbide
Grade
Very Fine
Color
Gray
Description
These versatile discs and wheels are designed for efficient surface conditioning and preparation, ensuring a smooth and clean finish on a variety of materials. Crafted with high-quality silicon carbide, they offer superior durability and consistent performance, making them ideal for both professional and DIY projects. The 4-inch diameter and 5/8-inch arbor size provide excellent control and precision, allowing for easy handling and maneuverability. Whether you're removing rust, paint, or preparing surfaces for welding, these discs and wheels deliver reliable results every time.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.