Zoro Homepage

STRIP IT Quick Change Surface Conditioning Discs, Roll-On, Red, 2in x 1/2, 10PK

  • Mfr # 11172

  • Zoro # G215555804


product price: $6.99
/pk 10, $0.70/ea
Sold in multiples of 20 for $139.80

Key Features

Overall Diameter
2 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11172
Zoro #
G215555804
UPC #
-
Country of Origin
Italy

Dimensions

Overall Diameter
2 in

Details

Color
Red

Description

These versatile surface conditioning discs are designed for efficient and effective material removal and surface preparation. Featuring a convenient roll-on attachment system, they ensure quick and easy disc changes, minimizing downtime and maximizing productivity. The durable construction and high-quality abrasive material provide consistent performance and long-lasting use, making them ideal for a variety of applications. With a compact 2 x 1/2 size, these discs are perfect for reaching tight spaces and intricate areas, delivering a smooth and even finish every time. The vibrant red color helps in easy identification and selection among other tools and accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.