Surface Conditioning and Preparation Discs/Wheels, Silicon Carbide, 4-1/2in x 5/8-11, 10PK

  • Mfr # 11188

  • Zoro # G116025116


product price:  $13.99
/pk 10, $1.40/ea
Sold in multiples of 20 for $279.80

Key Features

Overall Diameter
4-1/2 in
Abrasive Material
Silicon Carbide
Grade
Super Fine
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11188
Zoro #
G116025116
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
4-1/2 in

Details

Abrasive Material
Silicon Carbide
Grade
Super Fine
Color
Gray

Description

These versatile discs and wheels are designed to deliver exceptional surface conditioning and preparation, making them ideal for a variety of applications. Crafted with high-quality silicon carbide, they provide a consistent and efficient abrasive action, ensuring smooth and even finishes on metals, composites, and other materials. Measuring 4-1/2 inches in diameter with a 5/8-11 arbor, they are compatible with most standard grinders and offer easy attachment and removal. Whether you are deburring, blending, or cleaning surfaces, these discs and wheels offer durability and performance you can rely on for professional results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.