
Surface Conditioning and Preparation Wheel, Silicon Carbide, 7in x 5/8-11, 10PK
Mfr # 11190
Zoro # G016025117
product price: $21.59
/pk 10, $2.16/eaSold in multiples of 10 for $215.90
Key Features
Overall Diameter
7 in
Abrasive Material
Silicon Carbide
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11190
Zoro #
G016025117
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Diameter
7 in
Details
Abrasive Material
Silicon Carbide
Grade
Very Fine
Description
This high-performance wheel is designed to deliver exceptional surface conditioning and preparation results. Crafted with premium silicon carbide, it ensures efficient material removal and a smooth finish on a variety of surfaces. The 7-inch diameter and 5/8-11 arbor make it compatible with most standard grinders, providing versatility for different applications. Ideal for deburring, blending, and cleaning, this wheel is a reliable choice for both professional and DIY projects, ensuring durability and consistent performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.