
Surface Conditioning & Preparation Discs/Wheels, Silicon Carbide, 7in x 7/8, 10PK
Mfr # 11189
Zoro # G916025057
product price: $19.99
/pk 10, $2.00/eaSold in multiples of 20 for $399.80
Key Features
Abrasive Material
Silicon Carbide
Overall Diameter
7 in
Grade
Very Fine
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11189
Zoro #
G916025057
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Diameter
7 in
Details
Abrasive Material
Silicon Carbide
Grade
Very Fine
Color
Gray
Description
These discs and wheels are designed to deliver exceptional surface conditioning and preparation, ensuring a smooth and even finish on a variety of materials. Crafted with high-quality silicon carbide, they offer superior durability and cutting efficiency, making them ideal for both heavy-duty and precision tasks. The 7-inch diameter and 7/8-inch arbor hole provide compatibility with a wide range of tools, enhancing versatility and ease of use. Whether you're working on metal, wood, or composites, these discs and wheels will help you achieve professional-grade results with minimal effort.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.