Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STRIP IT BLACK Surface Conditioning Wheels for Right Angle Grinders, 4-1/2in x 7/8, 10PK

  • Mfr # 11168

  • Zoro # G315819233


product price: $11.99
/pk 10, $1.20/ea
Sold in multiples of 20 for $239.80

Key Features

Overall Diameter
4-1/2 inches
Connector Size
7/8 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11168
Zoro #
G315819233
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
4-1/2 inches
Connector Size
7/8 inch

Description

These surface conditioning wheels are designed for use with right angle grinders, offering exceptional performance in cleaning, stripping, and finishing applications. Measuring 4-1/2 inches in diameter with a 7/8 inch arbor, they provide a versatile solution for removing rust, paint, and other surface contaminants without damaging the underlying material. The durable construction ensures a long lifespan, even under heavy use, while maintaining consistent results. Ideal for both professional and DIY projects, these wheels deliver a smooth, even finish on a variety of surfaces, making them a valuable addition to any workshop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.