Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STRIP IT Quick Change Discs Surface Conditioning Roll-On, Black, 2in x 1/2, 10PK

  • Mfr # 11174

  • Zoro # G915555913


product price: $7.59
/pk 10, $0.76/ea
Sold in multiples of 20 for $151.80

Key Features

Color
Black
Overall Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11174
Zoro #
G915555913
UPC #
-
Country of Origin
Italy

Dimensions

Overall Diameter
2 in

Details

Color
Black

Description

These versatile discs are designed for efficient surface conditioning and removal of rust, paint, and other coatings. Their quick-change roll-on feature ensures fast and easy disc swaps, minimizing downtime and maximizing productivity. The durable construction provides consistent performance and longevity, even under demanding conditions. Ideal for use on a variety of materials, these discs deliver a smooth, clean finish, making them a reliable choice for both professional and DIY projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.