Level Mount, Swivel Stud, 3/8-16, 3in Base (Discontinued)
- Mfr # BNYLA34-EL
- Zoro # G2350887
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BNYLA34-EL
Zoro #
G2350887
UPC #
-
Country of Origin
United States
Dimensions
Height
5-1/4"
Thread Size
3/8-16
Base Dia.
3"
Bolt Length
4"
Details
Item
Leveling Mount
Load Capacity
3750 lb.
Leveling Mount Type
Swiveling Stud
Finish
Clear Zinc
Includes
Locking Nut
Base
Nylon w/ Non-Skid Pad
Hex
3/4"
Construction
Steel
Base Material
Nylon w/ Non-Skid Pad
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3 in, Height 5 1/4 in, Load Capacity 3750 lb, Thread Size 3/8-16, Construction Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 4 in, Finish Clear Zinc, Base Material Nylon w/ Non-Skid Pad, Base Nylon w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.