Level Mount, Swivel Stud, 5/8-11, 2in Base (Discontinued)
- Mfr # BNYLC28-EL
- Zoro # G1891951
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BNYLC28-EL
Zoro #
G1891951
UPC #
-
Country of Origin
United States
Dimensions
Height
9-1/4"
Thread Size
5/8-11
Base Dia.
2"
Bolt Length
8"
Details
Item
Leveling Mount
Load Capacity
3750 lb.
Leveling Mount Type
Swiveling Stud
Finish
Clear Zinc
Includes
Locking Nut
Construction
Steel
Base
Nylon w/ Non-Skid Pad
Hex
7/8"
Base Material
Nylon w/ Non-Skid Pad
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2 in, Height 9 1/4 in, Load Capacity 3750 lb, Thread Size 5/8-11, Construction Steel, Hex 7/8 in, Includes Locking Nut, Bolt Length 8 in, Finish Clear Zinc, Base Material Nylon w/ Non-Skid Pad, Base Nylon w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.