Leveling Mount, Boltless, 1/2-13, 4 in Base (Discontinued)
- Mfr # BSNYLB4-TEL
- Zoro # G3363367
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSNYLB4-TEL
Zoro #
G3363367
UPC #
-
Country of Origin
United States
Dimensions
Height
1-7/8"
Thread Size
1/2-13
Base Dia.
4"
Details
Item
Leveling Mount
Load Capacity
3750 lb.
Leveling Mount Type
Boltless
Finish
Stainless Steel
Construction
Stainless Steel
Hex
3/4"
Base
Nylon w/ Non-Skid Pad
Base Material
Nylon w/ Non-Skid Pad
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 4 in, Height 1 7/8 in, Load Capacity 3750 lb, Thread Size 1/2-13, Construction Stainless Steel, Hex 3/4 in, Finish Stainless Steel, Base Material Nylon w/ Non-Skid Pad, Base Nylon w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.