Leveling Mount, Boltless, 3/4-10, 3 in Base

  • Mfr # SDTS-4

  • Zoro # G2747613


product price:  $20.79
/ea

Key Features

Height
1.63 in
Load Capacity
1,800 lb
Thread Size
3/4"-10
Leveling Mount Type
Swivel Boltless
Base Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDTS-4
Zoro #
G2747613
UPC #
-
Country of Origin
United States

Dimensions

Height
1.63 in
Thread Size
3/4"-10
Base Dia.
3 in
Base Diameter
3 in
Hex Size
1 1/16 in
Overall Height
1.5 in

Details

Item
Female-End Leveling Mount
Load Capacity
1,800 lb
Leveling Mount Type
Swivel Boltless
Material
303 Stainless Steel
Finish
Plain
Construction
Stainless Steel
Hex
1-1/16 in
Base
Delrin(R)
Includes
Jam Nut
Base Material
Acetal Homopolymer
Connection Type
Boltless
Base Shape
Round
Swivel Angle
15 Degrees
Socket Material
303 Stainless Steel
Series
Level-It

Description

Female-End Leveling Mount, Leveling Mount Type Swivel Boltless, Base Dia. 3 in, Height 1.63 in, Load Capacity 1,800 lb, Thread Size 3/4 In.-10, Construction Stainless Steel, Hex 1-1/16 in, Includes Jam Nut, Connection Type Boltless, Bolt Length Not Applicable, Finish Plain, Base Material Acetal Homopolymer, Bolt Material Not Applicable, Swivel Angle 15 Degrees , Base Shape Round, Series Level-It, Base Delrin(R), Socket Material 303 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.