Leveling Mount, Swivel Stud, 1-8, 5 in Base (Discontinued)
- Mfr # BNYLE54-EL
- Zoro # G0627873
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BNYLE54-EL
Zoro #
G0627873
UPC #
-
Country of Origin
United States
Dimensions
Height
6-5/8"
Thread Size
1-8
Base Dia.
5"
Bolt Length
4"
Details
Item
Leveling Mount
Load Capacity
7500 lb.
Leveling Mount Type
Swiveling Stud
Finish
Clear Zinc
Includes
Locking Nut
Hex
1-3/8"
Construction
Steel
Base
Nylon w/ Non-Skid Pad
Base Material
Nylon w/ Non-Skid Pad
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 5 in, Height 6 5/8 in, Load Capacity 7500 lb, Thread Size 1-8, Construction Steel, Hex 1 3/8 in, Includes Locking Nut, Bolt Length 4 in, Finish Clear Zinc, Base Material Nylon w/ Non-Skid Pad, Base Nylon w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.