Zoro Homepage

Alum Ball Knob, 3/8-16", 1-3/8" dia.

  • Mfr # ABK-044

  • Zoro # G0039352


product price: $6.19
/ea
Sold in multiples of 7 for $43.33

Key Features

Diameter
1-3/8"
Knob Type
Ball Knob
Material
Aluminum
Style
Ball Knob
Thread Size
3/8-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABK-044
Zoro #
G0039352
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1-3/8"
Thread Size
3/8-16

Details

Knob Type
Ball Knob
Material
Aluminum
Style
Ball Knob
Item
Alum Ball Knob,3/8-16",1-3/8" dia.

Description

Alum Ball Knob,3/8-16 In.,1-3/8 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.