Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alum Ball Knob, 5/16-18", 1" dia.

  • Mfr # ABK-037

  • Zoro # G0039300


product price: $4.15
/ea
Sold in multiples of 10 for $41.50

Key Features

Diameter
1"
Knob Type
Ball Knob
Material
Aluminum
Style
Ball Knob
Thread Size
5/16-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABK-037
Zoro #
G0039300
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1"
Thread Size
5/16-18

Details

Knob Type
Ball Knob
Material
Aluminum
Style
Ball Knob
Item
Alum Ball Knob,5/16-18",1" dia.

Description

Alum Ball Knob,5/16-18 In.,1 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.