Zoro Homepage

Alum Clamp Knb, Ns Stud, 1/2-13", 2.5"dia.

  • Mfr # ALH-11T

  • Zoro # G0039739


product price: $7.99
/ea
Sold in multiples of 5 for $39.95

Key Features

Base Dia. (In.)
1
Diameter
2-1/2"
Knob Type
Clamp Knob
Material
Aluminum
Thread Size
1/2-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALH-11T
Zoro #
G0039739
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
1
Diameter
2-1/2"
Thread Size
1/2-13

Details

Knob Type
Clamp Knob
Material
Aluminum
Item
Alum Clamp Knb,Ns Stud,1/2-13",2.5"dia.

Description

Alum Clamp Knb,Ns Stud,1/2-13 In.,2.5 In.dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.