Zoro Homepage

Alum Clamp Knob, Nose Std, Solid, 38mm dia.

  • Mfr # ALH-19M

  • Zoro # G0039888


product price: $4.39
/ea
Sold in multiples of 9 for $39.51

Key Features

Base Dia. (In.)
16mm
Diameter
38mm
Knob Type
Clamp Knob
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALH-19M
Zoro #
G0039888
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
16mm
Diameter
38mm

Details

Knob Type
Clamp Knob
Material
Aluminum
Item
Alum Clamp Knob,Nose Std,Solid,38mm dia.

Description

Alum Clamp Knob,Nose Std,Solid,38mm dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.