Alum Clamp Knob, Nose Std, Solid, 64mm dia.
Mfr # ALH-25M
Zoro # G0039720
product price: $8.79
/eaSold in multiples of 6 for $52.74
Key Features
Base Dia. (In.)
25mm
Diameter
64mm
Knob Type
Clamp Knob
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALH-25M
Zoro #
G0039720
UPC #
-
Country of Origin
United States
Dimensions
Base Dia. (In.)
25mm
Diameter
64mm
Details
Knob Type
Clamp Knob
Material
Aluminum
Item
Alum Clamp Knob,Nose Std,Solid,64mm dia.
Description
Alum Clamp Knob,Nose Std,Solid,64mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.