Zoro Homepage

Alum Clamp Knob, Nose Stud, 5/8", 3" dia.

  • Mfr # ALH-15R

  • Zoro # G0039501


product price: $9.29
/ea
Sold in multiples of 5 for $46.45

Key Features

Base Dia. (In.)
1.25
Diameter
3"
Knob Type
Clamp Knob
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALH-15R
Zoro #
G0039501
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
1.25
Diameter
3"

Details

Knob Type
Clamp Knob
Material
Aluminum
Item
Alum Clamp Knob,Nose Stud,5/8",3" dia.

Description

Alum Clamp Knob,Nose Stud,5/8 In.,3 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.