Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alum Clamp Knob, Nose Stud, M6, 25mmdia.

  • Mfr # ALH-17MT

  • Zoro # G0039413


product price: $5.45
/ea
Sold in multiples of 9 for $49.05

Key Features

Base Dia. (In.)
13mm
Diameter
25mm
Knob Type
Clamp Knob
Material
Aluminum
Thread Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALH-17MT
Zoro #
G0039413
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
13mm
Diameter
25mm
Thread Size
M6

Details

Knob Type
Clamp Knob
Material
Aluminum
Item
Alum Clamp Knob,Nose Stud,M6,25mmdia.

Description

Alum Clamp Knob,Nose Stud,M6,25mmdia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.