Zoro Homepage

Alum Clamp Knob, Nose Stud, Reamed, 10mm

  • Mfr # ALH-24MR

  • Zoro # G0039669


product price: $5.79
/ea
Sold in multiples of 7 for $40.53

Key Features

Base Dia. (In.)
21mm
Diameter
10mm
Knob Type
Clamp Knob
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALH-24MR
Zoro #
G0039669
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
21mm
Diameter
10mm

Details

Knob Type
Clamp Knob
Material
Aluminum
Item
Alum Clamp Knob,Nose Stud,Reamed,10mm

Description

Alum Clamp Knob,Nose Stud,Reamed,10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.