Alum Clamp Knob, Nose Stud, Solid, 1" dia.
Mfr # ALH-1
Zoro # G0039440
product price: $4.49
/eaSold in multiples of 11 for $49.39
Key Features
Base Dia. (In.)
1/2
Diameter
1"
Knob Type
Clamp Knob
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALH-1
Zoro #
G0039440
UPC #
-
Country of Origin
United States
Dimensions
Base Dia. (In.)
1/2
Diameter
1"
Details
Knob Type
Clamp Knob
Material
Aluminum
Item
Alum Clamp Knob,Nose Stud,Solid,1" dia.
Description
Alum Clamp Knob,Nose Stud,Solid,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.