Alum Clamp Knob, Nose Stud, Solid, 3" dia.
Mfr # ALH-13
Zoro # G0039632
product price: $10.85
/eaSold in multiples of 5 for $54.25
Key Features
Base Dia. (In.)
1.25
Diameter
3"
Knob Type
Clamp Knob
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALH-13
Zoro #
G0039632
UPC #
-
Country of Origin
United States
Dimensions
Base Dia. (In.)
1.25
Diameter
3"
Details
Knob Type
Clamp Knob
Material
Aluminum
Item
Alum Clamp Knob,Nose Stud,Solid,3" dia.
Description
Alum Clamp Knob,Nose Stud,Solid,3 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.