Alum Clamp Knob, Nose Stud, Solid
Mfr # ALH-22M
Zoro # G0039459
product price: $5.19
/eaSold in multiples of 8 for $41.52
Key Features
Base Dia. (In.)
21mm
Diameter
51mm
Knob Type
Clamp Knob
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALH-22M
Zoro #
G0039459
UPC #
-
Country of Origin
United States
Dimensions
Base Dia. (In.)
21mm
Diameter
51mm
Details
Knob Type
Clamp Knob
Material
Aluminum
Item
Alum Clamp Knob,Nose Stud,Solid
Description
Alum Clamp Knob,Nose Stud,Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.