Zoro Homepage

Alum Clamp Knob, Nose Stud, Tthru, M16

  • Mfr # ALH-29MTT

  • Zoro # G0039431


product price: $9.29
/ea
Sold in multiples of 5 for $46.45

Key Features

Base Dia. (In.)
32mm
Diameter
76mm
Knob Type
Clamp Knob
Material
Aluminum
Thread Size
M16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALH-29MTT
Zoro #
G0039431
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
32mm
Diameter
76mm
Thread Size
M16

Details

Knob Type
Clamp Knob
Material
Aluminum
Item
Alum Clamp Knob,Nose Stud,Tthru,M16

Description

Alum Clamp Knob,Nose Stud,Tthru,M16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.