Zoro Homepage

Alum Clamp Knob, Stud, M12, 64mm dia., 45mm

  • Mfr # ALHA-7M

  • Zoro # G0039510


product price: $11.35
/ea
Sold in multiples of 4 for $45.40

Key Features

Base Dia. (In.)
25mm
Diameter
64mm
Knob Type
Clamp Knob
Material
Aluminum
Screw Length
45mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALHA-7M
Zoro #
G0039510
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
25mm
Diameter
64mm
Screw Length
45mm
Thread Size
M12

Details

Knob Type
Clamp Knob
Material
Aluminum
Item
Alum Clamp Knob,Stud,M12,64mm dia.,45mm

Description

Alum Clamp Knob,Stud,M12,64mm dia.,45mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.