Zoro Homepage

Ball Knob, 303SS, 10-32"Thrd, 3/4" dia.

  • Mfr # SSBK-032

  • Zoro # G0033737


product price: $7.79
/ea
Sold in multiples of 8 for $62.32

Key Features

Diameter
3/4"
Knob Type
Ball Knob
Material
Stainless Steel
Style
Ball Knob
Thread Size
10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSBK-032
Zoro #
G0033737
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3/4"
Thread Size
10-32

Details

Knob Type
Ball Knob
Material
Stainless Steel
Style
Ball Knob
Item
Ball Knob,303SS,10-32"Thrd,3/4" dia.

Description

Ball Knob,303SS,10-32 In.Thrd,3/4 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.