Zoro Homepage

Ball Knob, 303SS, 5/8-11"Thrd, 1-7/8" dia.

  • Mfr # SSBK-054

  • Zoro # G0034148


product price: $22.15
/ea
Sold in multiples of 2 for $44.30

Key Features

Diameter
1-7/8"
Knob Type
Ball Knob
Material
Stainless Steel
Style
Ball Knob
Thread Size
5/8-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSBK-054
Zoro #
G0034148
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1-7/8"
Thread Size
5/8-11

Details

Knob Type
Ball Knob
Material
Stainless Steel
Style
Ball Knob
Item
Ball Knob,303SS,5/8-11"Thrd,1-7/8" dia.

Description

Ball Knob,303SS,5/8-11 In.Thrd,1-7/8 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.