Zoro Homepage

Ball Knob, 303SS, 7/16-20"Thrd, 1-3/8" dia.

  • Mfr # SSBK-046

  • Zoro # G0034111


product price: $10.65
/ea
Sold in multiples of 4 for $42.60

Key Features

Diameter
1-3/8"
Knob Type
Ball Knob
Material
Stainless Steel
Style
Ball Knob
Thread Size
7/16-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSBK-046
Zoro #
G0034111
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1-3/8"
Thread Size
7/16-20

Details

Knob Type
Ball Knob
Material
Stainless Steel
Style
Ball Knob
Item
Ball Knob,303SS,7/16-20"Thrd,1-3/8" dia.

Description

Ball Knob,303SS,7/16-20 In.Thrd,1-3/8 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.