Zoro Homepage

Ball Knob, Stl, 1/2-20", 1-7/8" dia.

  • Mfr # SBK-053

  • Zoro # G0045497


product price: $10.85
/ea
Sold in multiples of 4 for $43.40

Key Features

Diameter
1-7/8"
Knob Type
Ball Knob
Material
Steel
Style
Ball Knob
Thread Size
1/2-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBK-053
Zoro #
G0045497
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1-7/8"
Thread Size
1/2-20

Details

Knob Type
Ball Knob
Material
Steel
Style
Ball Knob
Item
Ball Knob,Stl,1/2-20",1-7/8" dia.

Description

Ball Knob,Stl,1/2-20 In.,1-7/8 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.