Zoro Homepage

Ball Knob, Stl, 5/16-18", 1-3/8" dia.

  • Mfr # SBK-042

  • Zoro # G0045363


product price: $5.75
/ea
Sold in multiples of 8 for $46.00

Key Features

Diameter
1-3/8"
Knob Type
Ball Knob
Material
Steel
Style
Ball Knob
Thread Size
5/16-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBK-042
Zoro #
G0045363
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1-3/8"
Thread Size
5/16-18

Details

Knob Type
Ball Knob
Material
Steel
Style
Ball Knob
Item
Ball Knob,Stl,5/16-18",1-3/8" dia.

Description

Ball Knob,Stl,5/16-18 In.,1-3/8 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.