Zoro Homepage

Ball Knob, Stl, 5/16-18, 1" dia.

  • Mfr # SBK-037

  • Zoro # G0045549


product price: $3.49
/ea
Sold in multiples of 18 for $62.82

Key Features

Diameter
1"
Knob Type
Ball Knob
Material
Steel
Style
Ball Knob
Thread Size
5/16-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBK-037
Zoro #
G0045549
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1"
Thread Size
5/16-18

Details

Knob Type
Ball Knob
Material
Steel
Style
Ball Knob
Item
Ball Knob,Stl,5/16-18, 1" dia.

Description

Ball Knob,Stl,5/16-18, 1 In. dia., Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.