Zoro Homepage

Brass Ball Knob, 1/4-28", 1-3/8" dia.

  • Mfr # BBK-041

  • Zoro # G0039921


product price: $14.25
/ea
Sold in multiples of 4 for $57.00

Key Features

Diameter
1-3/8"
Knob Type
Ball Knob
Material
Brass
Style
Ball Knob
Thread Size
1/4-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBK-041
Zoro #
G0039921
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1-3/8"
Thread Size
1/4-28

Details

Knob Type
Ball Knob
Material
Brass
Style
Ball Knob
Item
Brass Ball Knob,1/4-28",1-3/8" dia.

Description

Brass Ball Knob,1/4-28 In.,1-3/8 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.