Zoro Homepage

Brass Knrl, Lck Knob Nose P, 5/16-18"

  • Mfr # BKLS-2

  • Zoro # G0040630


product price: $7.85
/ea
Sold in multiples of 5 for $39.25

Key Features

Diameter
5/8"
Material
Brass
Style
Knurled
Thread Size
5/16-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKLS-2
Zoro #
G0040630
UPC #
-
Country of Origin
United States

Dimensions

Diameter
5/8"
Thread Size
5/16-18

Details

Material
Brass
Style
Knurled
Item
Brass Knrl,Lck Knob Nose P,5/16-18"

Description

Brass Knrl,Lck Knob Nose P,5/16-18 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.