Zoro Homepage

Brass Knrl, Lck Knob w/P, 3/8-16"

  • Mfr # BWKLS-3

  • Zoro # G0040579


product price: $8.79
/ea
Sold in multiples of 5 for $43.95

Key Features

Diameter
3/4"
Material
Brass
Style
Knurled
Thread Size
3/8-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKLS-3
Zoro #
G0040579
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3/4"
Thread Size
3/8-16

Details

Material
Brass
Style
Knurled
Item
Brass Knrl,Lck Knob w/P,3/8-16"

Description

Brass Knrl,Lck Knob w/P,3/8-16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.