Ctrl Knob, Nos Hdle, Alum, 5/16-18", 1" dia.
Mfr # ACK-023
Zoro # G0041857
product price: $10.29
/eaSold in multiples of 5 for $51.45
Key Features
Base Dia. (In.)
1/2
Diameter
1"
Knob Type
Control Knob
Material
Aluminum
Style
Knurled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACK-023
Zoro #
G0041857
UPC #
-
Country of Origin
United States
Dimensions
Base Dia. (In.)
1/2
Diameter
1"
Thread Size
5/16-18
Details
Knob Type
Control Knob
Material
Aluminum
Style
Knurled
Item
Ctrl Knob,Nos Hdle,Alum,5/16-18",1" dia.
Description
Ctrl Knob,Nos Hdle,Alum,5/16-18 In.,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.